Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1 1/2" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC01.50

  • Zoro # G511931005


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Center to Center Distance
4 1/8 in
Air Inlet Type
NPT
Rod Thread Size
3/4"-16
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC01.50
Zoro #
G511931005
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
3/4"-16
Rod Thread Length
1 1/8 in
Overall Height
3 3/4 in
Stroke Length
1 1/2 in
Inlet Size
1/2 in
Overall Width
7 1/8 in
Rod Diameter
1 in
Bore Diameter
3 1/4 in
End Cap Length
3 3/4 in

Details

Item
Air Cylinder
Air Inlet Center to Center Distance
4 1/8 in
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Cylinder Type
Extruded
Cylinder Repair
Repairable
Series
4MA
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
End Cap Material
Aluminum
Body Material
Aluminum
Tie Rod Material
Carbon Steel
Cylinder Action
Double Acting
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
System of Measurement
Inch
Cushion Type
Head and Cap
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
Standards
RoHS Compliant
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 1 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.