Zoro Homepage

Air cylinder, 1-1/4" bore, 1/2" stroke

  • Mfr # 1.25DXPSR00.50

  • Zoro # G514846993


product price: $51.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25DXPSR00.50
Zoro #
G514846993
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Inlet Size
1/8 in
Rod Diameter
7/16 in
Bore Diameter
1 1/4 in
Stroke Length
1/2 in
Retracted Length
5 7/8 in
Extended Length
6 3/8 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 5/16 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Spring Retraction Force
15 lb
Spring Extension Force
15 lb
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Rod Gender
Male
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Air Inlet Type
NPTF
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Inlet Gender
Female
Air Inlet Center to Center Distance
3 7/8 in
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Series
SR

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Air Inlet Center to Center Distance 3 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.