Zoro Homepage

Air cylinder, 1-1/4" bore, 7-1/2" stroke

  • Mfr # 1.25CDSRVC07.50

  • Zoro # G014846950


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25CDSRVC07.50
Zoro #
G014846950
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Rod Diameter
7/16 in
Inlet Size
1/8 in
Body Diameter
1 5/16 in
Stroke Length
7 1/2 in
Nose Mount Thread Size
3/4"-16
Retracted Length
4 3/4 in
Bore Diameter
1 1/4 in
Extended Length
12 1/4 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Head and Cap
End Cap Material
Aluminum
Piston Material
Aluminum
Spring Retraction Force
15 lb
Spring Extension Force
15 lb
Number of Rods
Single Rod
Rod Gender
Male
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod
Inlet Gender
Female
System of Measurement
Inch
Air Inlet Type
NPTF
Body Material Grade
304
Series
SR

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type Head and Cap, Stroke Length 7 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.