Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.25PSR02.00

  • Zoro # G6176642


product price:  $48.25
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.25PSR02.00
Zoro #
G6176642
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
8.15 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
1 1/4 in
Dimension B
0.749 in
Dimension E
0.50 in
Dimension A
3/4 in
Dimension L
0.41 in
Rod Thread Size
7/16"-20
Dimension Kk
7/16"-20 UNF
Dimension D
0.38 in
Dimension Cd
0.25 in
Dimension Cc
0.437 in
Dimension N1
3/4"-16
Dimension Cb
0.5 in
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in
Rod Diameter
7/16 in
Bore Diameter
1 1/4 in
Body Diameter
1 5/16 in
Stroke Length
2 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Nose Mount Thread
3/4"-16
Cushion Type
None
Air Cylinder Mount
Pivot
Features
Non-Switch Ready
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Retraction Force
15 lb
Single Acting/Double Acting
Single Acting
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
7.5 lb
Series
SR
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Inlet Gender
Female
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.