Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 1.25DSR03.00
Zoro # G6178654
product price:Â $55.99
/eaKey Features
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1.25DSR03.00
Zoro #
G6178654
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
7.8 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension E
0.88 in
Dimension N1
3/4"-16
Dimension D
0.38 in
Dimension J
0.25 in
Dimension C
0.25 in
Dimension A
3/4 in
Dimension Kk
7/16"-20 UNF
Air Cylinder Bore Dia.
1 1/4 in
Dimension Cc
0.437 in
Rod Thread Size
7/16"-20
Dimension B
0.749 in
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 5/16 in
Stroke Length
3 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.