Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.25NSRM03.00

  • Zoro # G6180386


product price:  $68.15
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NSRM03.00
Zoro #
G6180386
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
9 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension D
0.38 in
Dimension N1
3/4"-16
Dimension Kk
7/16"-20 UNF
Dimension A
3/4 in
Dimension C
0.25 in
Dimension B
0.749 in
Dimension J
0.25 in
Dimension E
0.88 in
Dimension Cc
0.437 in
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/4 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 5/16 in
Inlet Size
1/8 in
Rod Diameter
7/16 in
End Cap Length
1/4 in
Stroke Length
3 in
Bore Diameter
1 1/4 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Nose
Cushion Type
None
Spring Retraction Force
15 lb
End Cap Material
Aluminum
Features
Switch Ready
Piston Material
Aluminum
Nose Mount Thread
3/4"-16
Finish
Silver
Temp. Range
14 Degrees to 140 Degrees F
Spring Extension Force
7.5 lb
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Series
SRM
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Body Material Grade
304
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.