Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.25NSRM05.00

  • Zoro # G6078633


product price:  $82.25
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NSRM05.00
Zoro #
G6078633
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
12.58 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension N1
3/4"-16
Dimension E
0.88 in
Dimension B
0.749 in
Air Cylinder Bore Dia.
1 1/4 in
Dimension C
0.25 in
Dimension D
0.38 in
Dimension A
3/4 in
Rod Thread Size
7/16"-20
Dimension Kk
7/16"-20 UNF
Dimension J
0.25 in
Dimension Cc
0.437 in
Body Diameter
1 5/16 in
Rod Diameter
7/16 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in
Stroke Length
5 in
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Finish
Silver
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Spring Retraction Force
15 lb
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Cushion Type
None
Nose Mount Thread
3/4"-16
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Spring Extension Force
7.5 lb
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
System of Measurement
Inch
Body Material Grade
304
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Series
SRM
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.