Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.25DXPSR06.00

  • Zoro # G6124273


product price:  $64.65
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.25DXPSR06.00
Zoro #
G6124273
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
11.9 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension N1
3/4"-16
Dimension Cd
0.25 in
Air Cylinder Bore Dia.
1 1/4 in
Dimension E
0.50 in
Dimension A
3/4 in
Dimension Kk
7/16"-20 UNF
Dimension D
0.38 in
Rod Thread Size
7/16"-20
Dimension Cc
0.437 in
Dimension L
0.41 in
Dimension B
0.749 in
Dimension Cb
0.5 in
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
Body Diameter
1 5/16 in
Stroke Length
6 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Finish
Silver
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Cushion Type
None
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Air Cylinder Mount
Nose and Pivot
Nose Mount Thread
3/4"-16
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Body Material Grade
304
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Number of Rods
Single Rod
System of Measurement
Inch
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.