Zoro Homepage

Air cylinder, 1-1/8" bore, 2-5/8" stroke

  • Mfr # 1.121LP92.63

  • Zoro # G314847114


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
5/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.121LP92.63
Zoro #
G314847114
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
5/8 in
Rod Thread Size
5/16"-24
Rod Diameter
1/2 in
Bore Diameter
1 1/8 in
Body Diameter
2 in
Stroke Length
2 5/8 in
Extended Length
3 11/16 in
Overall Width
2 in
Inlet Size
1/8 in
Overall Height
3 11/16 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Steel
Spring Retraction Force
2,945 lb
Piston Rod Material
Steel
End Cap Material
Aluminum
Spring Extension Force
3,142 lb
Cushion Type
None
Rod Rotation
Rotating Rod
End Cap Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Inlet Gender
Female
System of Measurement
Inch
Rod Gender
Female
Cylinder Repair
Repairable
Actuation Type
Air Extend, Air Retract
Series
LP
Air Inlet Type
NPT
Air Inlet Center to Center Distance
3 3/64 in
Piston Rod Material Finish
Chrome Plated
Weight
5 oz
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Cap Pivot Eye, Bore Diameter 1 1/8 in, Cushion Type None, Stroke Length 2 5/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 2 in, Overall Height 3 11/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.