Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/8" bore, 2" stroke

  • Mfr # 1.12NLP92.00

  • Zoro # G014846929


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
5/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12NLP92.00
Zoro #
G014846929
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
5/8 in
Rod Thread Size
5/16"-24
Body Diameter
2 in
Inlet Size
1/8 in
Extended Length
3 1/16 in
Bore Diameter
1 1/8 in
Stroke Length
2 in
Overall Width
2 in
Overall Height
3 1/16 in
Rod Diameter
1/2 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Spring Extension Force
3,142 lb
Tie Rod Material
Steel
Piston Rod Material
Steel
Spring Retraction Force
2,945 lb
End Cap Material
Aluminum
Number of Rods
Single Rod
Rod Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Air Inlet Type
NPT
Weight
5 oz
End Cap Material Finish
Anodized
Inlet Gender
Female
Maximum Operating Pressure
145 psi
System of Measurement
Inch
Cylinder Repair
Repairable
Maximum Operating Temperature
200 Degrees F
Series
LP
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
2 27/64 in
Actuation Type
Air Extend, Air Retract

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 2 in, Overall Height 3 1/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.