Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/8" bore, 3/4" stroke

  • Mfr # 1.12NLP40.75

  • Zoro # G914846951


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1/2 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12NLP40.75
Zoro #
G914846951
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24
Stroke Length
3/4 in
Overall Width
2 in
Extended Length
1 13/16 in
Body Diameter
2 in
Overall Height
1 13/16 in
Inlet Size
1/8 in
Rod Diameter
1/2 in
Bore Diameter
1 1/8 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Steel
Spring Extension Force
3,142 lb
End Cap Material
Aluminum
Spring Retraction Force
2,945 lb
Tie Rod Material
Steel
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Weight
5 oz
Maximum Operating Pressure
145 psi
Series
LP
Cylinder Repair
Repairable
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
1 11/64 in
Rod Rotation
Rotating Rod
Rod Gender
Male
Inlet Gender
Female
End Cap Material Finish
Anodized

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/8 in, Cushion Type None, Stroke Length 3/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 2 in, Overall Height 1 13/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.