Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DXPSR01.00

  • Zoro # G6164706


product price:  $77.75
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.75DXPSR01.00
Zoro #
G6164706
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
8.1 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension A
22/25 in
Dimension Kk
1/2"-20 UNF
Dimension B
1.031 in
Air Cylinder Bore Dia.
1 3/4 in
Rod Thread Size
1/2"-20
Dimension Cb
0.62 in
Dimension N1
1"-14
Dimension D
0.4375 in
Dimension E
0.62 in
Dimension Cc
0.5 in
Dimension Cd
0.376 in
Dimension L
0.50 in
Nose Mount Thread Size
1"-14
Bore Diameter
1 3/4 in
Inlet Size
1/4 in
Rod Diameter
1/2 in
Body Diameter
1 13/16 in
Stroke Length
1 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose and Pivot
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Finish
Silver
Features
Non-Switch Ready
Piston Rod Material
Steel
Cushion Type
None
Nose Mount Thread
1"-14
Maximum Operating Pressure
250 psi
Body Material Grade
304
Series
SR
Cylinder Repair
Non-Repairable
Inlet Gender
Female
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.