Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 1.75DXPSRM01.00
Zoro # G6136907
product price:Â $73.55
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.75DXPSRM01.00
Zoro #
G6136907
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
8.1 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension Cb
0.62 in
Rod Thread Size
1/2"-20
Dimension B
1.031 in
Dimension D
0.4375 in
Dimension Kk
1/2"-20 UNF
Dimension E
0.62 in
Dimension Cc
0.5 in
Dimension N1
1"-14
Air Cylinder Bore Dia.
1 3/4 in
Dimension A
22/25 in
Dimension Cd
0.376 in
Dimension L
0.50 in
Body Diameter
1 13/16 in
Rod Diameter
1/2 in
Inlet Size
1/4 in
Stroke Length
1 in
Nose Mount Thread Size
1"-14
Bore Diameter
1 3/4 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.