Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75PSRM01.00

  • Zoro # G6073295


product price:  $66.65
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.75PSRM01.00
Zoro #
G6073295
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
7.53 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension A
22/25 in
Dimension D
0.4375 in
Dimension Kk
1/2"-20 UNF
Dimension Cb
0.62 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension Cc
0.5 in
Dimension E
0.62 in
Dimension N1
1"-14
Dimension L
0.50 in
Rod Thread Size
1/2"-20
Dimension B
1.031 in
Dimension Cd
0.376 in
Inlet Size
1/4 in
Rod Diameter
1/2 in
Bore Diameter
1 3/4 in
Nose Mount Thread Size
1"-14
Stroke Length
1 in
Body Diameter
1 13/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Steel
Cushion Type
None
Nose Mount Thread
1"-14
Features
Switch Ready
Spring Retraction Force
24 lb
Single Acting/Double Acting
Single Acting
Finish
Silver
Air Cylinder Mount
Pivot
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Spring Extension Force
11 lb
Minimum Operating Temperature
14 Degrees F
Body Material Grade
304
System of Measurement
Inch
Number of Rods
Single Rod
Series
SRM
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.