Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75NSRM01.00

  • Zoro # G6169064


product price:  $61.79
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.75NSRM01.00
Zoro #
G6169064
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
6 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension N1
1"-14
Dimension E
1.25 in
Dimension Kk
1/2"-20 UNF
Dimension C
0.38 in
Dimension D
0.4375 in
Dimension J
0.25 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension Cc
0.5 in
Dimension A
22/25 in
Dimension B
1.031 in
Rod Thread Size
1/2"-20
Rod Diameter
1/2 in
Nose Mount Thread Size
1"-14
Bore Diameter
1 3/4 in
End Cap Length
1/4 in
Inlet Size
1/4 in
Body Diameter
1 13/16 in
Stroke Length
1 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Nose
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose
Spring Retraction Force
24 lb
End Cap Material
Aluminum
Finish
Silver
Piston Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Single Acting
Piston Rod Material
Steel
Features
Switch Ready
Nose Mount Thread
1"-14
Temp. Range
14 Degrees to 140 Degrees F
Spring Extension Force
11 lb
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Body Material Grade
304
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPT
Number of Rods
Single Rod
System of Measurement
Inch
Series
SRM
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.