Shop PARKER

Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75PSR01.00
  • Zoro # G6123765

product price: 
$
64.35
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.75PSR01.00
Zoro #
G6123765
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Pivot
Air Cylinder Type
Round Body
Cushion Type
None
End Cap Material
Aluminum
Nose Mount Thread
1"-14
Features
Non-Switch Ready
Single Acting/Double Acting
Single Acting
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Pivot
Spring Retraction Force
24 lb
Piston Rod Material
Steel
Piston Material
Aluminum
Spring Extension Force
11 lb
Actuation Type
Air Extend, Spring Retract
Series
SR
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Body Material Grade
304
System of Measurement
Inch
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
7.41 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension D
0.4375 in
Dimension E
0.62 in
Dimension Kk
1/2"-20 UNF
Air Cylinder Bore Dia.
1 3/4 in
Dimension B
1.031 in
Dimension A
22/25 in
Dimension N1
1"-14
Dimension Cd
0.376 in
Dimension Cb
0.62 in
Dimension L
0.50 in
Dimension Cc
0.5 in
Rod Thread Size
1/2"-20
Nose Mount Thread Size
1"-14
Inlet Size
1/4"
Bore Diameter
1 3/4 in
Body Diameter
1 13/16 in
Rod Diameter
1/2 in
Stroke Length
1 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.