Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75NSR03.00

  • Zoro # G6171347


product price:  $64.25
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.75NSR03.00
Zoro #
G6171347
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
9.9 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension J
0.25 in
Dimension B
1.031 in
Dimension C
0.38 in
Dimension N1
1"-14
Dimension Kk
1/2"-20 UNF
Air Cylinder Bore Dia.
1 3/4 in
Dimension A
22/25 in
Dimension D
0.4375 in
Dimension E
1.25 in
Dimension Cc
0.5 in
Rod Thread Size
1/2"-20
Inlet Size
1/4 in
Rod Diameter
1/2 in
Nose Mount Thread Size
1"-14
Body Diameter
1 13/16 in
Bore Diameter
1 3/4 in
End Cap Length
1/4 in
Stroke Length
3 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Finish
Silver
Features
Non-Switch Ready
Spring Retraction Force
24 lb
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Cushion Type
None
Nose Mount Thread
1"-14
Piston Rod Material
Steel
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
11 lb
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Series
SR
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPT
For Fluid Type
Air
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.