Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75PSRM03.00

  • Zoro # G6169204


product price:  $70.35
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.75PSRM03.00
Zoro #
G6169204
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
11.53 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension B
1.031 in
Dimension E
0.62 in
Dimension Cd
0.376 in
Dimension L
0.50 in
Dimension A
22/25 in
Dimension Cc
0.5 in
Rod Thread Size
1/2"-20
Dimension Cb
0.62 in
Dimension Kk
1/2"-20 UNF
Dimension N1
1"-14
Air Cylinder Bore Dia.
1 3/4 in
Dimension D
0.4375 in
Rod Diameter
1/2 in
Stroke Length
3 in
Bore Diameter
1 3/4 in
Inlet Size
1/4 in
Nose Mount Thread Size
1"-14
Body Diameter
1 13/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Piston Rod Material
Steel
Spring Retraction Force
24 lb
Piston Material
Aluminum
Nose Mount Thread
1"-14
Features
Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Single Acting
Finish
Silver
Spring Extension Force
11 lb
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Series
SRM
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Inlet Gender
Female
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Body Material Grade
304
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.