Air Cylinder, 1 3/4 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DXPSR05.00

  • Zoro # G6093516


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.75DXPSR05.00
Zoro #
G6093516
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
12.1 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension Cd
0.376 in
Dimension N1
1"-14
Dimension Kk
1/2"-20 UNF
Air Cylinder Bore Dia.
1 3/4 in
Dimension B
1.031 in
Dimension A
22/25 in
Dimension E
0.62 in
Dimension D
0.4375 in
Dimension Cc
0.5 in
Dimension L
0.50 in
Dimension Cb
0.62 in
Rod Thread Size
1/2"-20
Inlet Size
1/4 in
Nose Mount Thread Size
1"-14
Rod Diameter
1/2 in
Stroke Length
5 in
Bore Diameter
1 3/4 in
Body Diameter
1 13/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Cushion Type
None
Piston Rod Material
Steel
Features
Non-Switch Ready
Piston Material
Aluminum
End Cap Material
Aluminum
Nose Mount Thread
1"-14
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
Finish
Silver
Air Cylinder Mount
Nose and Pivot
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Series
SR
System of Measurement
Inch
Body Material Grade
304
Air Inlet Type
NPT
Number of Rods
Single Rod
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.