Air cylinder, 1" bore, 1" stroke
Mfr # 309010010
Zoro # G514847082
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
3/4 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
309010010
Zoro #
G514847082
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24
Overall Height
1 5/16 in
Rod Diameter
5/16 in
Bore Diameter
1 in
Inlet Size
1/8 in
Stroke Length
1 in
Details
Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Brass
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Inlet Gender
Female
Rod Gender
Male
Series
Mini Brass
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Description
Pneumatic Cylinder, Body Material Brass, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Neck, Bore Diameter 1 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Height 1 5/16 in, Inlet Gender Female, Maximum Operating Pressure 150 psi
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.