Zoro Homepage

Air cylinder, 1" bore, 1" stroke

  • Mfr # 309110010

  • Zoro # G914847101


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Brass
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309110010
Zoro #
G914847101
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Bore Diameter
1 in
Stroke Length
1 in
Inlet Size
1/8 in
Overall Height
1 5/16 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Brass
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Series
Mini Brass
Inlet Gender
Female
Maximum Operating Pressure
150 psi
Air Inlet Center to Center Distance
1 3/8 in
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPT
System of Measurement
Inch
Rod Gender
Male
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable

Description

Pneumatic Cylinder, Body Material Brass, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Eye, Bore Diameter 1 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Height 1 5/16 in, Air Inlet Center to Center Distance 1 3/8 in, Inlet Gender Female, Maximum Operating Pressure 150 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.