Zoro Homepage

Air Cylinder, 1" Stroke Length, NPT

  • Mfr # 1.25NSRMB01.00

  • Zoro # G911974190


product price: $64.29
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25NSRMB01.00
Zoro #
G911974190
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20
Body Diameter
1 5/16 in
Bore Diameter
1 1/4 in
Stroke Length
1 in
Inlet Size
1/8 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
End Cap Material
Aluminum
Piston Material
Aluminum
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Spring Retraction Force
15 lb
Series
SRM
Maximum Operating Pressure
250 psi
Spring Extension Force
15 lb
System of Measurement
Inch
Cushion Type
Bumpers
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Piston Rod Material
Stainless Steel
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type Bumpers, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 1 5/16 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.