Zoro Homepage

Air Cylinder, 1" Stroke Length, NPT

  • Mfr # 3.00NLP91.00

  • Zoro # G711931010


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
200 Degrees F
Body Material
Aluminum
Cylinder Repair
Repairable
Cylinder Type
Compact
Series
LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.00NLP91.00
Zoro #
G711931010
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Bore Diameter
3 in
Rod Diameter
7/8 in
Rod Thread Length
1/8 in
Rod Thread Size
5/8"-18
Stroke Length
1 in

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.