Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 10" Stroke Length, NPT

  • Mfr # 0.75DXPSRM10.00

  • Zoro # G511931401


product price: $71.15
/ea

Key Features

Bore Diameter
3/4 in
Air Inlet Center to Center Distance
12 5/32 in
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75DXPSRM10.00
Zoro #
G511931401
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Rod Thread Size
1/4"-28 UNF
Body Diameter
7/8 in
Nose Mount Thread Size
5/8"-18
Stroke Length
10 in
Rod Diameter
1/4 in
Rod Thread Length
1/2 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Air Inlet Center to Center Distance
12 5/32 in
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Body Material
Stainless Steel
Cylinder Type
Round Body
Cylinder Action
Double Acting
End Cap Material
Aluminum
Cushion Type
None
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Spring Extension Force
6 lb
Air Inlet Type
NPT
Minimum Operating Temperature
14 Degrees F
Series
SRM
For Fluid Type
Air
Number of Rods
Single Rod
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Magnetic Piston
Magnetic Piston
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 10 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 12 5/32 in, Body Diameter 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.