Zoro Homepage

Air Cylinder, 100 mm Stroke Length, BSPP

  • Mfr # P1A-S010DS-0100

  • Zoro # G611930335


product price: $131.99
/ea
Free Shipping & Returns

Key Features

End Cap Material
Aluminum
Body Diameter
16 mm
Body Material
Stainless Steel
Overall Height
13.5 mm
Cylinder Action
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S010DS-0100
Zoro #
G611930335
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
16 mm
Overall Height
13.5 mm
End Cap Length
10 mm
Rod Diameter
4 mm
Inlet Size
M5
Bore Diameter
10 mm
Stroke Length
100 mm

Details

Item
Air Cylinder
End Cap Material
Aluminum
Body Material
Stainless Steel
Cylinder Action
Double Acting
Cylinder Type
Round Body
For Fluid Type
Air
System of Measurement
Metric
Piston Rod Material
Stainless Steel
Maximum Operating Pressure
145 psi
Air Inlet Type
BSPP
Mounting Orientation
Multiposition
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Cushion Type
Bumpers
Magnetic Piston
Magnetic Piston
Standards
ISO 6432
Cylinder Repair
Non-Repairable
Series
P1A
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.