Zoro Homepage

Air Cylinder, 100 mm Stroke Length, BSPP

  • Mfr # P1A-S016DS-0100

  • Zoro # G311930789


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
M5
System of Measurement
Metric
For Fluid Type
Air
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0100
Zoro #
G311930789
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
M5
Overall Height
17.5 mm
Rod Diameter
6 mm
Stroke Length
100 mm
Bore Diameter
16 mm
End Cap Length
13 mm
Body Diameter
20 mm

Details

Item
Air Cylinder
Body Material
Stainless Steel
System of Measurement
Metric
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Standards
ISO 6432
Cylinder Type
Round Body
End Cap Material
Aluminum
Series
P1A
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
145 psi
Cushion Type
Bumpers
Mounting Orientation
Multiposition
Maximum Operating Temperature
176 Degrees F
Cylinder Action
Double Acting
Air Inlet Type
BSPP
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.