Shop PARKER

Air Cylinder, 11 1/2" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC11.50
  • Zoro # G611929049

product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 1/2 in
Rod Diameter
5/8 in
For Fluid Type
Air
Cylinder Action
Double Acting
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC11.50
Zoro #
G611929049
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 1/2 in
Rod Diameter
5/8 in
Rod Thread Size
7/16"-20
Rod Thread Length
3/4 in
Stroke Length
11 1/2 in
End Cap Length
2 in
Overall Width
16 1/8 in
Inlet Size
3/8"
Overall Height
2 in

Details

Item
Air Cylinder
For Fluid Type
Air
Cylinder Action
Double Acting
Body Material
Aluminum
Body Material Finish
Anodized
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Tie Rod Material
Carbon Steel
Number of Rods
Single Rod
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
Cylinder Type
Extruded
System of Measurement
Inch
Cushion Type
Head and Cap
Air Inlet Center to Center Distance
13 13/16 in
Series
4MA
Maximum Operating Temperature
165 Degrees F
Standards
RoHS Compliant
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 3/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.