Air Cylinder, 11 1/2" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC11.50

  • Zoro # G511930848


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Magnetic Piston
Magnetic Piston
Inlet Size
3/8 in
Minimum Operating Temperature
-10 Degrees F
Body Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC11.50
Zoro #
G511930848
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Inlet Size
3/8 in
Rod Diameter
5/8 in
Rod Thread Length
3/4 in
Stroke Length
11 1/2 in
Bore Diameter
2 1/2 in
End Cap Length
3 in
Rod Thread Size
7/16"-20
Overall Width
16 1/4 in

Details

Item
Air Cylinder
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Body Material Finish
Anodized
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Tie Rod Material
Carbon Steel
Air Inlet Type
NPT
Standards
RoHS Compliant
System of Measurement
Inch
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Repairable
Cylinder Type
Extruded
Cylinder Action
Double Acting
Air Inlet Center to Center Distance
13 7/8 in
Series
4MA
For Fluid Type
Air
Cushion Type
Head and Cap
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Body Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.