Zoro Homepage

Air Cylinder, 1/2" Stroke Length, NPT

  • Mfr # 0.75DPSRM00.50

  • Zoro # G311931342


product price: $43.75
/ea

Key Features

Stroke Length
1/2 in
Spring Extension Force
6 lb
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Nose Mount Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75DPSRM00.50
Zoro #
G311931342
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1/2 in
Nose Mount Thread Size
5/8"-18
Rod Thread Size
1/4"-28 UNF
Rod Diameter
1/4 in
Body Diameter
7/8 in
Bore Diameter
3/4 in
Inlet Size
1/8 in
Rod Thread Length
1/2 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 7/8 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.