Zoro Homepage

Air Cylinder, 12" Stroke Length, NPT

  • Mfr # 0.75DXPSRM12.00

  • Zoro # G811974641


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75DXPSRM12.00
Zoro #
G811974641
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Stroke Length
12 in
Nose Mount Thread Size
5/8"-18
Rod Thread Size
1/4"-28 UNF
Bore Diameter
3/4 in
Inlet Size
1/8 in
Body Diameter
7/8 in
Rod Diameter
1/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Series
SRM
Spring Extension Force
6 lb
Cushion Type
None
Piston Material
Aluminum
For Fluid Type
Air
End Cap Material
Aluminum
Air Inlet Type
NPT
Number of Rods
Single Rod
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Piston Rod Material
Stainless Steel
Air Inlet Center to Center Distance
14 5/32 in
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.