Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 12" Stroke Length, NPT

  • Mfr # 1.06DPSRM12.00

  • Zoro # G511974491


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DPSRM12.00
Zoro #
G511974491
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Stroke Length
12 in
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Inlet Size
1/8 in
Nose Mount Thread Size
5/8"-18
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Spring Extension Force
6 lb
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Cushion Type
None
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Series
SRM
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
14 Degrees F
Air Inlet Center to Center Distance
14 3/16 in
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.