Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 12" Stroke Length, NPT

  • Mfr # 1.50DXPSRM12.00

  • Zoro # G711974086


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50DXPSRM12.00
Zoro #
G711974086
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Body Diameter
1 9/16 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in
Rod Thread Size
7/16"-20
Inlet Size
1/8 in
Stroke Length
12 in
Bore Diameter
1 1/2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Spring Extension Force
12 lb
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Number of Rods
Single Rod
Air Inlet Center to Center Distance
14 23/64 in
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
14 Degrees F
Cushion Type
None
Piston Rod Material
Stainless Steel
Air Inlet Type
NPT
Series
SRM
Maximum Operating Temperature
140 Degrees F
Piston Material
Aluminum
End Cap Material
Aluminum
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 12 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 14 23/64 in, Body Diameter 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.