Zoro Homepage

Air Cylinder, 125 mm Stroke Length, BSPP

  • Mfr # P1A-S016DS-0125

  • Zoro # G311930765


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
176 Degrees F
End Cap Material
Aluminum
For Fluid Type
Air
Cylinder Type
Round Body
Mounting Orientation
Multiposition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0125
Zoro #
G311930765
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
M5
Stroke Length
125 mm
Body Diameter
20 mm
End Cap Length
13 mm
Bore Diameter
16 mm
Rod Diameter
6 mm
Overall Height
17.5 mm

Details

Item
Air Cylinder
Maximum Operating Temperature
176 Degrees F
End Cap Material
Aluminum
For Fluid Type
Air
Cylinder Type
Round Body
Mounting Orientation
Multiposition
Air Inlet Type
BSPP
Standards
ISO 6432
Cushion Type
Bumpers
Cylinder Repair
Non-Repairable
Series
P1A
Body Material
Stainless Steel
System of Measurement
Metric
Piston Rod Material
Stainless Steel
Cylinder Action
Double Acting
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
-4 Degrees F
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Bumpers, Stroke Length 125 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.5 mm, Body Diameter 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.