Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 125 mm Stroke Length, BSPP

  • Mfr # P1A-S020DS-0125

  • Zoro # G111930729


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-4 Degrees F
Air Inlet Type
BSPP
Mounting Orientation
Multiposition
System of Measurement
Metric
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S020DS-0125
Zoro #
G111930729
UPC #
-
Country of Origin
China

Dimensions

End Cap Length
14 mm
Bore Diameter
20 mm
Rod Diameter
8 mm
Stroke Length
125 mm
Inlet Size
1/8 in
Overall Height
23.4 mm
Body Diameter
27 mm

Details

Item
Air Cylinder
Minimum Operating Temperature
-4 Degrees F
Air Inlet Type
BSPP
Mounting Orientation
Multiposition
System of Measurement
Metric
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
145 psi
Cylinder Type
Round Body
Maximum Operating Temperature
176 Degrees F
Standards
ISO 6432
For Fluid Type
Air
Cylinder Action
Double Acting
Piston Rod Material
Stainless Steel
Series
P1A
Cylinder Repair
Non-Repairable
Cushion Type
Bumpers
Body Material
Stainless Steel
End Cap Material
Aluminum
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Bumpers, Stroke Length 125 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 23.4 mm, Body Diameter 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.