Zoro Homepage

Air Cylinder, 125 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0125

  • Zoro # G411930894


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Repair
Non-Repairable
Inlet Size
1/8 in
Maximum Operating Temperature
176 Degrees F
Piston Rod Material
Stainless Steel
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S025DS-0125
Zoro #
G411930894
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1/8 in
Bore Diameter
25 mm
Stroke Length
125 mm
Rod Diameter
10 mm
Body Diameter
31 mm
Overall Height
26.6 mm
End Cap Length
14 mm

Details

Item
Air Cylinder
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Piston Rod Material
Stainless Steel
Body Material
Stainless Steel
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Cylinder Type
Round Body
Cylinder Action
Double Acting
End Cap Material
Aluminum
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Mounting Orientation
Multiposition
Standards
ISO 6432
Cushion Type
Bumpers
Maximum Operating Pressure
145 psi
Series
P1A
Air Inlet Type
BSPP
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.