Zoro Homepage

Air Cylinder, 1/4" Stroke Length, NPT

  • Mfr # 1.50NLP90.25

  • Zoro # G111929693


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Non-Magnetic Piston
Cylinder Type
Compact
Cylinder Repair
Repairable
Body Material
Aluminum
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50NLP90.25
Zoro #
G111929693
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 1/2 in
Rod Thread Size
3/8"-24
Rod Diameter
5/8 in
Stroke Length
1/4 in
Inlet Size
1/8 in
Rod Thread Length
1/8 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 3/4 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.