Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1/4" Stroke Length, NPT

  • Mfr # 2.50NLP90.25

  • Zoro # G611930663


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Cylinder Repair
Repairable
For Fluid Type
Air
Magnetic Piston
Non-Magnetic Piston
Cylinder Action
Double Acting
Rod Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLP90.25
Zoro #
G611930663
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
3/4 in
Bore Diameter
2 1/2 in
Inlet Size
1/4 in
Stroke Length
1/4 in
Rod Thread Length
1/8 in
Rod Thread Size
1/2"-20

Details

Item
Air Cylinder
Cylinder Repair
Repairable
For Fluid Type
Air
Magnetic Piston
Non-Magnetic Piston
Cylinder Action
Double Acting
Piston Rod Material
Steel
End Cap Material
Aluminum
Body Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Maximum Operating Pressure
145 psi
Series
LP
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Weight
18.6 oz
Air Inlet Center to Center Distance
7/8 in
Cylinder Type
Compact
System of Measurement
Inch
Cushion Type
None
Air Inlet Type
NPT
Maximum Operating Temperature
200 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 1/4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 7/8 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.