Zoro Homepage

Air cylinder, 16mm bore, 15mm stroke

  • Mfr # P1A-S016DS-0015

  • Zoro # G014847896


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
16 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0015
Zoro #
G014847896
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
16 mm
Rod Thread Size
M6
Rod Diameter
6 mm
Overall Height
23.4 mm
Stroke Length
15 mm
Overall Width
23.8 mm
Bore Diameter
16 mm
Inlet Size
M5

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Standards
ISO 6432
Cushion Type
Bumpers
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Weight
0.2 lb
End Cap Material Finish
Anodized
Air Inlet Type
BSPP
Series
P1A
Rod Gender
Male
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
4 Degrees F
Rod Rotation
Rotating Rod
System of Measurement
Metric
Number of Rods
Double Rod
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
For Fluid Type
Compressed Air

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 16 mm, Cushion Type Bumpers, Stroke Length 15 mm, Inlet Size M5, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Overall Width 23.8 mm, Overall Height 23.4 mm, Inlet Gender Female, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 176 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.