Zoro Homepage

Air Cylinder, 19" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC19.00

  • Zoro # G511930329


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Rod Diameter
5/8 in
Maximum Operating Pressure
250 psi
Series
4MA
Air Inlet Type
NPT
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC19.00
Zoro #
G511930329
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
5/8 in
Inlet Size
3/8 in
Overall Width
23 5/8 in
Stroke Length
19 in
End Cap Length
2 1/2 in
Overall Height
2 1/2 in
Rod Thread Size
7/16"-20
Bore Diameter
2 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
Maximum Operating Pressure
250 psi
Series
4MA
Air Inlet Type
NPT
Body Material
Aluminum
Standards
RoHS Compliant
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
21 5/16 in
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cylinder Type
Extruded
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Body Material Finish
Anodized
Tie Rod Material
Carbon Steel
Magnetic Piston
Magnetic Piston
Cylinder Action
Double Acting
Cushion Type
Head and Cap
End Cap Material
Aluminum
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.