Zoro Homepage

Air Cylinder, 19" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC19.00

  • Zoro # G211929265


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Rod Thread Length
1 1/8 in
Cylinder Action
Double Acting
System of Measurement
Inch
Air Inlet Center to Center Distance
21 5/8 in
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC19.00
Zoro #
G211929265
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/8 in
Stroke Length
19 in
End Cap Length
3 3/4 in
Rod Diameter
1 in
Bore Diameter
3 1/4 in
Overall Height
3 3/4 in
Inlet Size
1/2 in
Overall Width
24 5/8 in
Rod Thread Size
3/4"-16

Details

Item
Air Cylinder
Cylinder Action
Double Acting
System of Measurement
Inch
Air Inlet Center to Center Distance
21 5/8 in
For Fluid Type
Air
Cushion Type
Head and Cap
Cylinder Type
Extruded
Air Inlet Type
NPT
Piston Material
Aluminum
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Series
4MA
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
End Cap Material
Aluminum
Cylinder Repair
Repairable
Maximum Operating Pressure
250 psi
Piston Rod Material
Carbon Steel
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Body Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.