Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 2-1/2" bore, 16" stroke

  • Mfr # 2.50DXPSR16.00

  • Zoro # G414847113


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50DXPSR16.00
Zoro #
G414847113
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Rod Thread Size
1/4"
Retracted Length
6 15/16 in
Bore Diameter
2 1/2 in
Extended Length
22 15/16 in
Stroke Length
16 in
Body Diameter
2 5/8 in
Rod Diameter
5/8 in
Inlet Size
1/4 in
Nose Mount Thread Size
5/8"-18 UNF

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Steel
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Body Material Grade
304
Series
SR
Air Inlet Type
NPTF
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
2 3/4 in
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Rod Gender
Male
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 16 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Overall Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.