Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 2-1/2" bore, 4" stroke

  • Mfr # 2.50NPLUR16A04.00

  • Zoro # G314847084


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
3/8 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NPLUR16A04.00
Zoro #
G314847084
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/8 in
Rod Thread Size
1/4"-28
Bore Diameter
2 1/2 in
Rod Diameter
3/4 in
Body Diameter
2 3/4 in
Inlet Size
#10-32
Extended Length
12 11/16 in
Retracted Length
8 11/16 in
Stroke Length
4 in

Details

Cylinder Action
Single Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
Spring Retraction Force
30 lb
Cushion Type
None
End Cap Material
Aluminum
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPTF
Rod Gender
Male
Series
P
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Body Material Finish
Anodized
Air Inlet Center to Center Distance
2 3/4 in
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Cylinder Repair
Repairable

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Universal, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.