Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 2.50DXPSR02.00

  • Zoro # G6120116


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.625 in
Rod Thread Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50DXPSR02.00
Zoro #
G6120116
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Rod Dia.
0.625 in
Overall Length
8.9 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension Kk
1/2"-20 UNF
Dimension A
22/25 in
Rod Thread Size
1/2"-20
Dimension Cc
0.625 in
Dimension B
1.50 in
Dimension N1
1 3/8"-12
Dimension Cb
0.75 in
Dimension L
0.56 in
Dimension E
0.75 in
Air Cylinder Bore Dia.
2 1/2 in
Dimension D
0.50 in
Dimension Cd
0.376 in
Rod Diameter
5/8 in
Bore Diameter
2 1/2 in
Nose Mount Thread Size
1 3/8"-12
Body Diameter
2 5/8 in
Stroke Length
2 in
Inlet Size
1/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Finish
Silver
Nose Mount Thread
1 3/8"-12
Piston Rod Material
Steel
Features
Non-Switch Ready
Air Cylinder Mount
Nose and Pivot
Maximum Operating Pressure
250 psi
Series
SR
For Fluid Type
Air
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.