Zoro Homepage

Air cylinder, 2" bore, 1" stroke

  • Mfr # 2.00NLPR91.00

  • Zoro # G414847304


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Rod Thread Length
45/64 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00NLPR91.00
Zoro #
G414847304
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
45/64 in
Rod Thread Size
1/2"-20
Overall Height
2 3/16 in
Rod Diameter
3/4 in
Overall Width
3 1/8 in
Stroke Length
1 in
Bore Diameter
2 in
Body Diameter
3 1/8 in
Inlet Size
1/8 in
Extended Length
2 3/16 in

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 13 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 3 1/8 in, Overall Height 2 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.