Zoro Homepage

Air cylinder, 2" bore, 10" stroke

  • Mfr # 2.00DXPSRGBY10.00

  • Zoro # G314847312


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
7/8 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00DXPSRGBY10.00
Zoro #
G314847312
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
7/8 in
Rod Thread Size
1/2"-20 UNF
Rod Diameter
5/8 in
Bore Diameter
2 in
Extended Length
16 15/16 in
Inlet Size
1/4 in
Retracted Length
6 15/16 in
Nose Mount Thread Size
1/4"
Body Diameter
2 1/16 in
Stroke Length
10 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Cushion Type
Bumpers
Spring Retraction Force
30 lb
Spring Extension Force
30 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Series
SRG
Air Inlet Type
NPTF
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Number of Rods
Single Rod
Rod Gender
Male
Cylinder Repair
Non-Repairable
Body Material Grade
304
Inlet Gender
Female
Air Inlet Center to Center Distance
2 51/64 in
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 in, Cushion Type Bumpers, Stroke Length 10 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Air Inlet Center to Center Distance 2 51/64 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.