Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 2" bore, 2" stroke

  • Mfr # 2.00CBC4MA3U14AC02.00

  • Zoro # G214911199


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CBC4MA3U14AC02.00
Zoro #
G214911199
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16-20 UNF
Inlet Size
3/8 in
End Cap Length
2 1/2 in
Bore Diameter
2 in
Overall Width
2 1/2 in
Rod Diameter
5/8 in
Overall Height
2 1/2 in
Stroke Length
2 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Standards
RoHS compliant
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Piston Rod Material
Aluminum
System of Measurement
Inch
Rod Gender
Male
Cylinder Repair
Repairable
Series
4MA
Rod Rotation
Rotating Rod
Air Inlet Type
NPTF
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
End Cap Material Finish
Black Anodized

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Cap Detachable Clevis, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Body Diameter Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.