Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 2.00NSRM03.00

  • Zoro # G6146664


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.00NSRM03.00
Zoro #
G6146664
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Rod Dia.
0.625 in
Overall Length
9.79 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension D
0.50 in
Dimension C
0.38 in
Dimension B
1.374 in
Air Cylinder Bore Dia.
2 in
Dimension N1
1 1/4"-12
Dimension E
1.25 in
Dimension A
22/25 in
Dimension Cc
0.625 in
Dimension J
0.31 in
Rod Thread Size
1/2"-20
Dimension Kk
1/2"-20 UNF
End Cap Length
5/16 in
Body Diameter
2 1/16 in
Bore Diameter
2 in
Nose Mount Thread Size
1"-1/4
Rod Diameter
5/8 in
Inlet Size
1/4 in
Stroke Length
3 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Nose Mount Thread
1 1/4"-12
Piston Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Piston Rod Material
Steel
Features
Switch Ready
Spring Retraction Force
30 lb
Cushion Type
None
Finish
Silver
Spring Extension Force
15 lb
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
System of Measurement
Inch
Series
SRM
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Air Inlet Type
NPT
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 2 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.