Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Stroke Length, NPT

  • Mfr # 1.25NSRMB02.00

  • Zoro # G211929241


product price: $70.29
/ea

Key Features

Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Cylinder Repair
Non-Repairable
Cylinder Type
Round Body
Cylinder Action
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.25NSRMB02.00
Zoro #
G211929241
UPC #
-
Country of Origin
United States

Dimensions

Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Rod Thread Length
3/4 in
Body Diameter
1 5/16 in
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in
Inlet Size
1/8 in
Rod Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Repair
Non-Repairable
Cylinder Type
Round Body
Cylinder Action
Single Acting
Spring Extension Force
15 lb
Cushion Type
Bumpers
Number of Rods
Single Rod
End Cap Material
Aluminum
Spring Retraction Force
15 lb
Maximum Operating Pressure
250 psi
Piston Rod Material
Stainless Steel
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Piston Material
Aluminum
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Body Material
Stainless Steel
Magnetic Piston
Magnetic Piston
Air Inlet Type
NPT
Series
SRM
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.