Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Stroke Length, NPT

  • Mfr # 2.00CTE2MNR3UT9AC02.00

  • Zoro # G911974091


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTE2MNR3UT9AC02.00
Zoro #
G911974091
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Stroke Length
2 in
Overall Width
7 1/2 in
End Cap Length
2 1/2 in
Rod Thread Size
5/16"-24
Overall Height
2 1/2 in
Inlet Size
1/4 in
Bore Diameter
2 in
Rod Diameter
12 mm

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cushion Type
Head and Cap
Series
2MNR
Air Inlet Type
NPT
Tie Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Air Inlet Center to Center Distance
4 5/16 in
End Cap Material
Aluminum
Body Material Finish
Anodized
Number of Rods
Double Rod
Cylinder Repair
Repairable
For Fluid Type
Air
Piston Material
Aluminum
System of Measurement
Inch
Piston Rod Material
Carbon Steel
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-10 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Non-Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.