Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2" Stroke Length, NPT

  • Mfr # 2.50NLP92.00

  • Zoro # G311974073


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLP92.00
Zoro #
G311974073
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/8 in
Rod Diameter
3/4 in
Inlet Size
1/4 in
Stroke Length
2 in
Rod Thread Size
1/2"-20
Bore Diameter
2 1/2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Series
LP
End Cap Material
Aluminum
For Fluid Type
Air
Weight
18.6 oz
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
2 5/8 in
Number of Rods
Single Rod
Maximum Operating Pressure
145 psi
Cylinder Repair
Repairable
Piston Rod Material
Steel
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch
Air Inlet Type
NPT
Cushion Type
None
Maximum Operating Temperature
200 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.